missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

RETSCH Test Sieves - 13 Mesh or Less

Stainless steel with wire gauze

Supplier:  RETSCH 60150022400

 View more versions of this product

Catalog No. 08-418-33


Explore available promotions

Description

Description

Dimensions: 8 dia. x 2 in.D (20.3 x 5cm)

Compliance

Meet ASTM E11

Specifications

Specifications

2 in.
22.4 mm
ISO 3310
Stainless Steel
No. 2.5
8 in.
5.08 cm
Test Sieve
8 in.
0.87 Mesh
Ideal for cement clinker, chemicals, coffee, construction materials, fertilizers, fillers, flours, grains, Metals powders, Minerals, nuts, Plastics, sand, seeds, soils, washing powder etc.
Stainless Steel
SDS
Documents

Documents

Promotions

Promotions