missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Reusable Barrier Lab Coats
Specialized lab coats provide optimal fluid resistance. High-density construction protects from permeability.
$49.97 - $160.03
Specifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Unisex |
| Material | Polycotton |
| Color | White |
| Closure Type | Snaps |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
18-111-288
|
CritiCore Protective Wear
12L16403BARI01MWHT |
Medium |
N/A
|
|
|||||
|
18-111-295
|
CritiCore Protective Wear
12L16403BARI016XLWHT |
6X-Large |
N/A
|
|
|||||
Description
- 100% polyester fluid-resistant front and sleeves
- Quick-release snap front closure
- Two front pockets and one left breast pocket
- Side seam openings for pants pocket access
- Splash Resistant Polyester front and sleeves
- Breathable PolyCotton back panel for ventilation
- Industrial launderable
- Can be used as part of an OSHA Compliance Plan
Specifications
| General Purpose Lab Coat | |
| Polycotton | |
| Snaps | |
| Reusable | |
| Fluids | |
| 3 | |
| Mandarin | |
| Healthcare, Dental, Laboratory, Medical, Veterinary |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| Full-length | |
| Fluid-Resistant Barrier Front, Poly 65 Cotton 35 Back | |
| Yes |