Learn More
Corning™ PYREX™ Reusable Class A Volumetric Pipets
Borosilicate-glass with fire-polished top and tip manufactured and calibrated “To Contain”(TC) and “To Deliver”(TD)
Supplier: Corning™ 71033
Alert:
Do not pipet by mouth. Use mechanical pipetting device.
Description
Calibrated to Class A tolerances in accordance with ASTM E-542 and ASTM E-969. Each pipet is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards. These precision pipets are manufactured and calibrated “To Contain” (bottom line) and “To Deliver” (top line) to specifications for Class A volumetric ware. Sizes 1 mL through 25 mL are color-coded with colored graduations enameled onto the glass.
Do not pipet by mouth. We suggest using a mechanical pipetting device.
Tested and calibrated in an ISO/IEC 17025 certified laboratory.
Certifications
NIST traceable
Compliance
Calibrated To Contain (TC - bottom line) and To Deliver (TD - top line)
Specifications
Autoclavable | |
ASTM E542, ASTM E969 | |
Borosilicate Glass | |
14.01 in. | |
±0.01 mL | |
Black | |
35.6 cm | |
Reusable |
To Contain, To Deliver | |
A | |
Non-sterile | |
Round | |
0.1 oz. | |
3 mL | |
Volumetric Pipet | |
Mechanical Pipetting Device |