missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI FlashPure ID Silica Flash Chromatography Cartridges
FlashPure ID cartridges are designed for BUCHI Pure chromatography systems. Integrated RFID technology automatically transfers cartridge settings and data to the flash system.
$246.88 - $487.45
Specifications
Material | Silica |
---|---|
For Use With (Application) | Useful for Conventional Applications; Polar Compounds |
Catalog Number | Mfr. No. | Bed Weight (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Bed Weight (Metric) | Price | Quantity | |||||
05-404-800
|
BUCHI
145146130 |
4 g |
N/A
|
|
|||||
05-404-801
|
BUCHI
145146131 |
12 g |
N/A
|
|
|||||
05-404-802
|
BUCHI
145146132 |
40 g |
N/A
|
|
|||||
05-404-803
|
BUCHI
145146133 |
80 g |
N/A
|
|
|||||
05-404-837
|
BUCHI
145165730 |
24 g |
N/A
|
|
|||||
Description
- High resolution of separation due to high-quality silica
- Increased fraction purity due to a better separation
- Faster evaporation of smaller fraction volumes
- Reproducible performance from batch to batch
- Increased sample throughput due to high sample loading capacity
- Solvent saving: required purification yield is achieved faster
Specifications
Silica | |
Useful for Conventional Applications; Polar Compounds |