missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form Pipe Marker: NATURAL GAS
Provide clear notice to workers by identifying pipe contents and flow without the hassle of precise measurement around a pipe's diameter. Brady™ Roll Form Pipe Markers are made of Pressure Sensitive Vinyl and display text with clear color contrast.
Supplier: Brady™ 41511
Description
- Made of self-sticking vinyl suitable for indoor or outdoor applications
- Legend repeats 65 times per roll
Specifications
| Acrylic, Permanent, Cold-temperature | |
| Roll | |
| Roll Form Pipe Marker | |
| 30 ft. x 8 in. |
| Black, Yellow | |
| Pressure-sensitive Vinyl (B-946) | |
| NATURAL GAS | |
| 0.004 in. |