missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form Pipe Markers, Legend: (Blank)
Provides clear notice to workers to identify pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Markers, Legend: (Blank) is made of Pressure Sensitive Vinyl.
Supplier: Brady™ 41594
Description
- Made of self-sticking vinyl suitable for indoor or outdoor applications
- Legend repeats 65 times per roll
Spécifications
| Acrylic, Permanent, Cold-temperature | |
| Arrow direction: Left/Right | |
| Roll Form Pipe Marker | |
| 30 ft. | |
| 8 in. |
| Clear, Black | |
| Pressure-sensitive Vinyl (B-946) | |
| Left/right arrows, black | |
| 9.1 m | |
| 20.3 cm |