missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ Roll Form Pipe Markers, Legend: (Blank)
Provides clear notice to workers to identify pipe content and flow without the hassle of precise measurement around the pipe's diameter. Brady Roll Form Pipe Markers, Legend: (Blank) is made of Pressure Sensitive Vinyl.
Supplier: Brady™ 41599
Description
- Made of self-sticking vinyl suitable for indoor or outdoor applications
- Legend repeats 65 times per roll
Specifications
Acrylic, Permanent, Cold-temperature | |
Left/right arrows, white | |
Roll Form Pipe Marker | |
30 ft. | |
8 in. |
Red, White | |
Pressure-sensitive Vinyl (B-946) | |
Left/right arrows, white | |
9.1 m | |
20.3 cm |