missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Mopec Roller Autopsy Cart with Fluid Collection System and Chassis Only

Gliding on corrosion proof nylon rollers, the body tray easily rolls onto the cart frame. Mopec™ Roller Autopsy Cart with Fluid Collection System and Chassis Only is designed with a built in slope and can be used in conjunction with any Mopec™ wall mounted sinks.

Supplier:  Mopec HA000

Catalog No. 22444092


Explore available promotions

Description

Description

  • All welded stainless steel frame, 16 gauge
  • Conveyor roller transfer style top
  • Optional 23 inch or 27 inch tray with drain hole and plug
  • Four heavy duty 8 inch casters with 3 total lock and 1 directional lock

Warranty

1 Year Warranty

Specifications

Specifications

Autopsy Cart Chassis
78 in.
35 in.
88.9 cm
Stainless Steel
198.12 cm
27 in.
68.58 cm
Videos
SDS
Documents

Documents

Promotions

Promotions