missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Mopec Roller Autopsy Cart with Fluid Collection System and Tray
Gliding on corrosion proof nylon rollers, the body tray easily rolls onto the cart frame. Mopec™ Roller Autopsy Cart with Fluid Collection System and Tray is designed with a built in slope and can be used in conjunction with any Mopec™ wall mounted sinks.
Supplier: Mopec HA300
Description
- All welded stainless steel frame, 16 gauge
- Conveyor roller transfer style top
- Optional 23 inch or 27 inch tray with drain hole and plug
- Four heavy duty 8 inch casters with 3 total lock and 1 directional lock
Warranty
1 Year Warranty
Specifications
Mobile Autopsy Cart | |
80 in. | |
35 in. | |
88.9 cm |
Stainless Steel | |
203.2 cm | |
30.2 in. | |
76.7 cm |