missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Heidolph™ Rotary Evaporator Enclosures

User-friendly safety enclosure for use with rotary evaporators

Supplier:  Heidolph™ 035100200

 View more versions of this product

Catalog No. 13-876-444


Explore available promotions

Description

Description

These enclosures save space and avoid operator exposure to chemical fumes and vapors

  • Integral base with deep spill lip
  • Application specific construction materials: polypropylene base, polycarbonate sides, ABS head assembly
  • For replacement filters for ductless enclosure, see cat. no. 13876447

Ductless Enclosure

  • AirSafe™ Automatic safety controller for constant monitoring of airflow and filter condition
  • Quiet operation of <49dB
  • Horizontal sliding access doors for easy operation of rotary evaporator
  • Safely enclosed rotary evaporator, vacuum pump and waste bottle
  • Volume of filtered air: 350cfm
  • Simple bonded carbon filter replacement prevents dust
  • UL, CSA and CE certified
  • No ducting required
  • Approved chemical list filter included in unit
  • Two-speed linear face velocity and operation
  • External dimensios: 24 x 38 x 48 (61 x 96.5 x 122cm) in.
  • Internal dimensions: 21.5 x 37 x 38 (54.6 x 94 x 96.5cm) in.
Total Exhaust Enclosure
  • Connects to HVAC system through 4 in. tubing
  • Supply-dependent linear face velocity
  • External dimensios: 24 x 38 x 50 (61 x 96.5 x 127cm) in.
  • Internal dimensions: 21.5 x 37 x 38 (54.6 x 94 x 96.5cm) in.

Specifications

Specifications

Total Exhaust Enclosure
Videos
SDS
Documents

Documents

Promotions

Promotions