missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
BUCHI Rotavapor R-100 Rotary Evaporator System
The Rotavapor R-100 meets all of your essential needs in evaporation. Features include a manual lift, 4L bath capacity, and digital temperature display.
Supplier: BUCHI 11100V2002
Description
- Effective Rotavapor for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity due to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with wide range of accessories and various glass assemblies
- Flexibility to use independent heating bath for further applications
Specifications
Recirculating Chiller Not Included | |
280 rpm | |
No Coating | |
Rotary Evaporator System |
2.4 L (4 L Flask, 3 kg Max Load) | |
20°C to 95°C | |
Vertical | |
R-100 with Vertical Condenser, I-100, V-100 |