missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

BUCHI Rotavapor R-80 Rotary Evaporator

The Rotavapor R-80 meets all your essential needs in evaporation with the smallest footprint. A rotatable display and ergonomic lift handle allow the R-80 to be placed from 0 to 90° to save space in your lab.

$6847.23 - $7776.59

Specifications

Depth (Metric) 315 mm
Height (Metric) 705 mm
Length (Metric) 360 mm
Voltage 100/120 V
Capacity (Metric) 1 L
View More Specs

Products 4
Catalog Number Mfr. No. Condenser Type Standard Taper Joint Price Quantity  
Catalog Number Mfr. No. Condenser Type Standard Taper Joint Price Quantity  
01-672-990
View Documents Promotion Details
BUCHI
11SR0801C002
Cold Trap 29/32
Each for $7,776.59
 
01-672-984
View Documents Promotion Details
BUCHI
11SR0802C002
Cold Trap 24/40
Each for $7,776.59
 
01-672-987
View Documents Promotion Details
BUCHI
11SR0801V002
Vertical Coil 29/32
Each for $7,456.70
 
01-672-979
View Documents Promotion Details
BUCHI
11SR0802V002
Vertical Coil 24/40
Each for $6,847.23
 
Description

Description

  • Effective Rotavapor for limited budgets
  • Eco mode and the efficient bath use 40% less energy than other rotary evaporators
  • Fundamental design fulfills essential needs of evaporation
  • High longevity due to high quality material
  • Reliable operation due to robust design
  • Quick and ergonomic operation with smooth manual lift mechanism
  • Easy flask handling and vapor duct removal due to multifunctional Combi-Clip
  • Easy operation by integrating interface, vacuum pump and recirculating chiller
  • Expandable with wide range of accessories and various glass assemblies
  • Flexibility to use independent heating bath for further applications
Specifications

Specifications

315 mm
360 mm
1 L
Ambient to 95°C
95°C
360 x 430 x 705 mm
1000 W
Hand Lift Rotary Evaporator
R-80
705 mm
100/120 V
10 to 330 rpm
Digital
Vertical Coil
IP42
20° to 50°
50/60 Hz
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'