missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Rotor Packages for Sorvall™ ST8 Benchtop Centrifuge
Convenient cell culture and clinical packages
$8057.46 - $8398.73
Specifications
| Material | Aluminum |
|---|---|
| Type | Swinging Bucket Rotor |
| Max. RCF | 3,260 x g |
| Max. Speed | 4,500 rpm |
| Radius (Metric) | 5.1 to 14.4 cm |
| Catalog Number | Mfr. No. | Capacity | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Includes | Price | Quantity | ||||
|
75-005-760
|
Thermo Scientific™
75005760 |
4 x 50 mL | TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 Adapters for 50mL Conical Tubes (75005736) |
Each for $8,095.38
|
|
||||
|
75-005-762
|
Thermo Scientific™
75005762 |
24 x 0.7 mL | TX-150 Rotor (75005701), Set of 4 Round Buckets (75005702), Set of 4 ClickSeal Biocontainment Lids (75005707), Sets of 4 Adapters for Blood Collection Tubes: 5/7mL (75005739) and 10mL (75005738) |
Each for $8,398.73
|
|
||||
|
75-005-761
|
Thermo Scientific™
75005761 |
8 x 50 mL | TX-150 Rotor (75005701), Set of 4 Conical Buckets (75005703), Set of 2 Adapters for 15mL Conical Tubes (75005808) |
Each for $8,057.46
|
|
||||
Description
Convenient cell culture and clinical packages
Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange to certified Thermo Scientific™ ClickSeal™ biocontainment lids—shorten run set-up time while providing peace-of-mind that your samples are secure.
Secure, push-button Auto-Lock rotor exchange in less than 3 seconds delivers:
- Trouble-free rotor installation and removal:
- No tools are required
- No complicated rotor changing procedures
- Clear chamber access for cleaning convenience
- Quick switch between applications, from conical tubes to blood tubes, from microtubes to microplates, and the flexibility to evolve with the changing needs of your laboratory
- Biocontainment sealing, including certified ClickSeal lids for glove-friendly, one-handed operation
- 8 adapters available to meet your evolving clinical and research needs
Specifications
| Aluminum | |
| 3,260 x g | |
| 5.1 to 14.4 cm | |
| 90° |
| Swinging Bucket Rotor | |
| 4,500 rpm | |
| Thermo Scientific™ Sorvall™ ST8 Benchtop Centrifuge | |
| Yes |