missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Eisco™ Round Bottom 3 Parallel Necks Distilling Flask
High quality borosilicate 3.3 glass round bottom distilling flask with three parallel necks
$61.00 - $210.38
Specifications
Color | Clear |
---|---|
Description | Parallel necks |
Material | Borosilicate Glass (3.3) |
For Use With (Application) | Distillation |
Neck Style | Short |
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Side Arm Joint | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Socket Joint | Side Arm Joint | Price | Quantity | |||
S88869
|
Eisco™
CH0418A |
250 mL | 24/29 | 19/26 |
Each for $61.00
|
|
|||
S88870
|
Eisco™
CH0418B |
250 mL | 29/32 | 14/23 |
Each for $66.41
|
|
|||
S88871
|
Eisco™
CH0418C |
500 mL | 24/29 | 19/26 |
Each for $83.09
|
|
|||
S88872
|
Eisco™
CH0418D |
500 mL | 29/32 | 14/23 |
Each for $88.65
|
|
|||
S88873
|
Eisco™
CH0418E |
500 mL | 29/32 | 19/26 |
Each for $94.21
|
|
|||
S88874
|
Eisco™
CH0418F |
1000 mL | 24/29 | 19/26 |
Each for $105.24
|
|
|||
S88875
|
Eisco™
CH0418G |
1000 mL | 29/32 | 14/23 |
Each for $105.24
|
|
|||
S88876
|
Eisco™
CH0418H |
1000 mL | 29/32 | 19/26 |
Each for $105.24
|
|
|||
S88877
|
Eisco™
CH0418I |
2000 mL | 24/29 | 19/26 |
Each for $199.26
|
|
|||
S88878
|
Eisco™
CH0418J |
2000 mL | 29/32 | 19/26 |
Each for $210.38
|
|
|||
Description
Compliance
DIN ISO 12392 standard
Warranty
1 year limited manufacturer warranty
Specifications
Clear | |
Borosilicate Glass (3.3) | |
Short | |
Distilling Flasks | |
Parallel | |
Reusable | |
Joint | |
Round |
Parallel necks | |
Distillation | |
3 | |
Straight-sided, Round | |
Autoclavable | |
No | |
Non-sterile |