missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Round Bottom Distillation Flasks with Side Arm
High quality borosilicate 3.3 glass round bottom distillation flasks with integral side arms
Supplier: Eisco™ CH0416C
Description
Warranty
1 year limited manufacturer warranty
Spécifications
| Clear | |
| Borosilicate Glass (3.3) | |
| 9.5 in. | |
| 24 cm | |
| Distilling Flasks | |
| Autoclavable | |
| No | |
| Non-sterile | |
| 9 mm |
| 500 mL | |
| Distillation | |
| 24 cm | |
| Long | |
| 24 cm | |
| Reusable | |
| Joint | |
| Round |