missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Excelta™ Round Nose Pliers
Round Nose Pliers for handling very small items.
$84.50 - $130.34
Specifications
Product Type | Round Nose Pliers |
---|---|
Grade | Fine precision |
Material | Stainless Steel (AISI 440) |
Includes | Precision box joint, dual leaf springs |
Jaw Type | Smooth |
Catalog Number | Mfr. No. | Tip Style | Length (English) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Tip Style | Length (English) | Price | Quantity | |||||
17467387
|
Excelta™
2643S |
Small Round Nose | 6 in. |
Each for $113.03
|
|
|||||
17-456-011
|
Excelta™
XLT2643 |
Small Round Nose, Flame Hardened | 4.25 in. |
Each for $84.50
|
|
|||||
17467403
|
Excelta™
2843L |
Medium Round Nose, Flame Hardened | 6 in. |
Each for $130.34
|
|
|||||
Description
- Easy-to-close design
- Made of rust-free AISI 440 stainless-steel
Small Model 2643s:
- Comes with S-handle
Medium Model 2843L:
- Comes with long handle
- Graduated
Specifications
Round Nose Pliers | |
Stainless Steel (AISI 440) | |
Smooth |
Fine precision | |
Precision box joint, dual leaf springs |