missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Qorpak™ Round and Oval Dropper Bottles with Attached Dropper Assemblies
Used to drip solvent
$277.91 - $322.15
Specifications
Material | Glass |
---|---|
Closure Color | Black |
Closure Material | Polypropylene |
Closure Size | 20-400 mm |
Closure Type | Screw Cap |
Catalog Number | Mfr. No. | Capacity (Metric) | Color | Shape | Quantity | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Color | Shape | Quantity | Price | Quantity | ||
02-992-236
|
Qorpak™
GLC05723 |
30 mL | Clear | Round | 48/Cs. |
Case of 48 Each for $322.15
|
|
||
02-992-545
|
Qorpak™
GLC05727 |
120 mL | Amber | Round | 24/Cs. |
Case of 24 Each for $277.91
|
|
||
Description
- Space saving design
- Available with caps made of different materials (Polypropylene hole and phenolic hole)
- Available in amber and clear color
Specifications
Glass | |
Polypropylene | |
Screw Cap |
Black | |
20-400 mm |