Learn More
Thermo Scientific™ RT Basic Series Magnetic Stirrers
Experience the reliability of our plug-and-play magnetic stirrers, ideal for routine stirring applications.
Supplier: Thermo Scientific™ 88880011
Description
Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.
- Low-profile, lightweight design with small footprint
- Strong magnetic coupling to ensure consistent stirring during experimental procedures
- Brushless DC Motor will not generate heat and “cook” sample
- Polypropylene top and body provides excellent chemical resistance
- Three size options — 120mm, 170mm, or 220mm
- Analog speed control: 150 to 2500rpm
- Detachable plug
- Two non-slip silicone plate covers provided with all units (1 black, 1 white)
- Low power consumption
- 2 year warranty
Specifications
150 to 2500 rpm | |
5 L | |
100/240 V | |
9.06 x 9.06 x 2.56 in. (230 x 230 x 65 mm) | |
65 mm | |
230 mm | |
220 mm | |
230 mm | |
50/60 Hz | |
CE | |
Stirrer |
Polypropylene | |
Round | |
6 w | |
2.56 in. | |
9.06 in. | |
8.66 in. | |
9.06 in. | |
100 to 240V 50/60Hz | |
US | |
Brushless DC |