missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ RTK Pictogram Labels, Safety Goggles
Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.
$7.70 - $8.39
Specifications
Adhesive Type | Acrylic, Permanent, Cold-temperature |
---|---|
Color | White, Blue |
Material | Pressure-sensitive Vinyl (B-946) |
Product Type | RTK Pictogram Labels, Safety Goggles |
Thickness (English) | 0.004 in. |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity | ||||
19-111-801
|
Brady™
BRD58526 |
2.85 x 2.85cm | 1.125 x 1.125 in. |
Each for $7.70
|
|
||||
29-664-135
|
Brady™
BRD58527 |
3.8 x 3.8cm | 1.5 x 1.5 in. |
Each for $8.39
|
|
||||
19-111-803
|
Brady™
58528 |
5.7 x 5.7cm | 2.25 x 2.25 in. |
Each for $7.70
|
|
||||
Description
- Made from premium grade B-946 vinyl
- Sized to fit standard Blank Write-On Right-To-Know Labels
- Correspond to ANSI proposed Z.535 Standard
- Card-mounted for easy removal
Specifications
Acrylic, Permanent, Cold-temperature | |
Pressure-sensitive Vinyl (B-946) | |
0.004 in. |
White, Blue | |
RTK Pictogram Labels, Safety Goggles |