missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Walter Products Rubberized Chemical Resistant Aprons
Flexible and lightweight.
$20.36 - $29.36
Specifications
Type | Rubberized Apron |
---|---|
Material | Rubberized Cloth |
Color | Black |
Latex Free | Yes |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Width (English) | Price | Quantity | |||
S475611D
|
Walter Products
AB2430 |
30 in. | 76.2 cm | 24 in. |
Each for $20.36
|
|
|||
S475611A
|
Walter Products
AB2736 |
36 in. | 91.44 cm | 27 in. |
Each for $22.28
|
|
|||
S475611B
|
Walter Products
AB2742 |
42 in. | 106.6 cm | 27 in. |
Each for $27.56
|
|
|||
S475611C
|
Walter Products
AB3646 |
46 in. | 106.68 cm | 36 in. |
Each for $29.36
|
|
|||
S475611E
|
Walter Products
AB3642 |
42 in. | 106.6 cm | 36 in. |
Each for $27.54
|
|
|||
Description
- Made of chemically resistant rubberized material
- Reinforced at points of strain
- Ties at waist and neck
- Latex-free
- Color: black
Specifications
Rubberized Apron | |
Rubberized Cloth | |
Black | |
Yes |