missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Rubbermaid™ Heavy-Duty Utility Cart
A Rubbermaid Heavy-Duty Utility Cart is perfect for transporting equipment and heavy loads in any environment.
$557.74 - $778.66
Specifications
Product Type | Heavy-duty Utility Cart |
---|---|
For Use With (Application) | Transporting materials, supplies and heavy loads in almost any environment |
Height (English) | 33.25 in. |
Height (Metric) | 84.5 cm |
Load Bearing Capacity (English) | 500 lb. |
Catalog Number | Mfr. No. | Color | Dimensions (L x W x H) | Size | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Dimensions (L x W x H) | Size | Price | Quantity | |||
11-926-75
|
Rubbermaid™
450088BEIG |
Beige | 39 x 17.88 x 33.25 in. (99.1 x 45.4 x 84.5 cm) | Small |
Each for $557.74
|
|
|||
11-926-85
|
Rubbermaid™
452088BEIG |
Beige | 45.25 x 24.88 x 33.25 in. (114.9 x 63.19 x 84.5 cm) | Medium |
Each for $778.66
|
|
|||
Description
A Rubbermaid Heavy-Duty Utility Cart is perfect for transporting equipment and heavy loads in any environment.
- Load capacity: 500 lb. (227kg)
- Sturdy structural foam construction resists alkalis, solvents and dilute acids
- Low maintenance—won't chip, flake, or dent Molded-in cup holder and compartments for small parts and tools
- Two deeply recessed seamless shelves help contain accidental spills and keep shelf contents in place
- Rounded external edges prevent damage to walls and furniture; rounded inside corners won't trap residue—making cleaning easier
- Comfortable molded handle for firm grip
- Two fixed and two swivel nonmarking, 5 in. dia. (12.7cm) casters
Order Info
Shipped unassembled. Assemble in minutes using screwdriver and pliers. Optional middle shelf available separately. Contact your Fisher Scientific Customer Service Representative for details.
Specifications
Heavy-duty Utility Cart | |
33.25 in. | |
500 lb. | |
Polypropylene |
Transporting materials, supplies and heavy loads in almost any environment | |
84.5 cm | |
227 kg | |
2 |