missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Rubbermaid™ Untouchable™ Square Recycling Containers and Tops

Interchangeable, color-coded tops promote waste separation

Specifications

Capacity (Metric) 87.1 L
Capacity (English) 23 gal.
For Use With (Application) Ideal for use in high-volume areas
View More Specs

Products 1
Catalog Number Mfr. No. Color Dimensions (L x W x H) Material Price Quantity  
Catalog Number Mfr. No. Color Dimensions (L x W x H) Material Price Quantity  
19-813-109
View Documents
Rubbermaid™
356973BLUE
Blue 16.5 x 15.5 x 30.9 in. (41.9 x 39.4 x 78.5 cm) Plastic N/A
N/A
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description

Description

Containers serve as a convenient central collection site for multiple work stations.

  • Ideal for use in high-volume areas
  • Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines
  • Patent Pending can liner cinch allows for bag retention and eliminates knot tying
  • With the universal recycle symbol imprint
  • Capacity: 23 gal. (87.1L)
  • L x W x H: 16.5 x 15.5 x 30.9 in. (41.9 x 39.4 x 78.5cm)

Specifications

Specifications

87.1 L
23 gal.
Ideal for use in high-volume areas
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'