missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Rubbermaid™ Xtra™ Black Utility Carts

Large shelves hold small baths, centrifuges, pH meters, and other equipment

Supplier:  Rubbermaid™ 409400GRAY

Catalog No. 11-926-42


Explore available promotions

Description

Description

Black, four-shelf utility cart

  • Load capacity: 136.8kg (300 lb.)
  • Tough HDPE construction resists chips, dents, scratches, and rust
  • Easy-to-clean shelves with rounded interior corners and raised edges to keep small items from slipping off
  • Ergonomically designed handles on both cart ends
  • Quiet-rolling, nonmarking 10.2cm (4 in.) diia. casters
  • Choice of three-shelf models in three styles: open, enclosed on two ends, and enclosed on three sides (virtually a cabinet on wheels)
  • Also available in four-shelf open style

Order Info

Assembly required. No special tools needed. Three-shelf carts (L x W x H): 20 x 40.5 x 51 in. (51 x 103 x 130cm).

Specifications

Specifications

Instrument Cart
100 lb.
40.62 x 20 x 37.8 in. (103.17 x 50.8 x 96.01 cm)
37.8 in.
Lockable doors, enclosed end panels on 3 sides, 3 easy-to-clean shelves with rounded interior corners and raised edges, ergonomically handles, quiet-rolling nonmarking 4 in. dia. casters
103.17 cm
136 kg
3
50.8 cm
45.4 kg
Gray
Securely transporting tools and smaller equipment in hospitals, healthcare centers and labs
96.01 cm
40.62 in.
300 lb.
HDPE
20 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions