missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Rubbermaid™ Xtra™ Gray Instrument Carts
Large shelves hold small baths, centrifuges, pH meters, and other equipment
Supplier: Rubbermaid™ 409600BLA
Description
Gray, three-shelf instrument cart
- Load capacity: 136kg (300 lb.)
- Tough HDPE construction resists chips, dents, scratches, and rust
- Easy-to-clean shelves with rounded interior corners and raised edges to keep small items from slipping off
- Ergonomically designed handles on both cart ends
- Quiet-rolling, nonmarking 10.2cm (4 in.) dia. casters
- Ideal for securely transporting tools and smaller equipment
- Three-shelf design: open top and middle shelves; enclosed bottom shelf has lockable doors
- Sliding drawer mounted underneath top shelf
Order Info
Assembly required. No special tools needed. (L x W x H): 20 x 40.5 x 37.8 in. (51 x 103 x 96cm).
Specifications
| Utility Cart | |
| 100 lb. | |
| 40.62 x 20 x 51 in. (103.17 x 50.8 x 129.54 cm) | |
| 51 in. | |
| Open sided 4 easy-to-clean shelves with rounded interior corners and raised edges, ergonomically handles, quiet-rolling nonmarking 4 in. dia. casters | |
| 103.17 cm | |
| 136 kg | |
| 4 | |
| 50.8 cm |
| 45.4 kg | |
| Black | |
| Used to carry large loads | |
| 129.54 cm | |
| 40.62 in. | |
| 300 lb. | |
| HDPE | |
| 20 in. |