missing translation for 'onlineSavingsMsg'
Learn More
Learn More
S-Curve™ Bottle and Wiper Dispensers
A combined wiper dispenser and bottle holder that can be mounted to a wall
$292.00 - $330.73
Specifications
| Product Type | Bottle/Wiper Dispenser |
|---|---|
| Color | Clear |
| Material | PETG |
| Mounting | Wall Mount |
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W x H) | Price | Quantity | |||||
|
19-162-571
|
S-Curve™
BWD9500PETG |
10 x 10 x 12.5 in. |
Each for $292.00
|
|
|||||
|
19-170-647
|
S-Curve™
BWD9512PETG |
13 x 13 x 12.75 in. |
Each for $330.73
|
|
|||||
Description
Wall mounted dispenser is designed to hold a supply of wipers and 2 bottles.- Available for 9 x 9 (19-162-571) or 12 x 12 (19-170-647) wipers
- Holds up to 150 wipers
- Holds two 3 in. diameter bottles
- Available in clear 0.25 in. PETG material
- Flame polished edges for a smooth finish
- Screw holes on back for wall mounting
Specifications
| Bottle/Wiper Dispenser | |
| Clear | |
| PETG | |
| Wall Mount |