missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
S-Curve™ SGD-15 Safety Glasses Dispenser
Conveniently holds 15 pairs of safety glasses
$594.89 - $594.89
Specifications
Height (English) | 16 in. |
---|---|
Height (Metric) | 41 cm |
Width (English) | 9.5 in. |
Width (Metric) | 24 cm |
Description | Safety Glass Dispenser |
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Price | Quantity | |||||
19-170-626
|
S-Curve™
SGD15PETG |
PETG |
Each for $594.89
|
|
|||||
Description
- Keeps safety glasses convenient, clean, and safe
- Snag-free openings
- Smooth, flame-treated edges eliminate scratches on lenses and potential snags on protective gloves when retrieving glasses
- Made of strong, 1/4 in. (0.6cm) thick clear acrylic
- Can be freestanding or wall mounted
Order Info
Measures 7L x 9.5W x 16 in. H (17.8 x 24 x 41cm).
Specifications
16 in. | |
9.5 in. | |
Safety Glass Dispenser | |
Eyewear Dispenser |
41 cm | |
24 cm | |
Clear |