missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
S-Curve™ Large Dispenser
Supplier: S-Curve™ MCD2000PETG
Specifications
Dispenser | |
12 in. | |
12 x 20 x 18 in. | |
50.8 cm | |
PETG | |
2 | |
Ideal for booties, shoe covers, bouffants, etc | |
Large |
Clear | |
30.5 cm | |
20 in. | |
45.7 cm | |
Free-standing or Wall Mount | |
Flame Treated | |
Heavy duty wall bracket, full length hinged lid for durability and contamination control |