missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ S70-AT Fixed Angle Rotor
Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with this rotor, offering 20 x 0.5mL capacity at speeds up to 70,000rpm.
Supplier: Thermo Scientific™ 45591
Description
Effectively centrifugalize samples during multiple micro-sample pelleting and lipoprotein flotation with the Thermo Scientific™ S70-AT Fixed Angle Rotor, offering 20 x 0.5mL capacity at speeds up to 70,000rpm.
Features:
- Fixed angle (30°) titanium rotor
- Capacity: 20 × 0.5mL
- Max. Speed/RCF: 70,000rpm/307,052 x g
- K factor: 30.7
Compatible with:
Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge
Recommended for:
Suited for multiple micro-sample pelleting and lipoprotein flotation.
Specifications
S70-AT Fixed Angle Rotor | |
Fixed Angle Rotor | |
307,052 x g | |
56.1 mm | |
30.7 | |
7 mm | |
Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges | |
238,636 x g |
Titanium | |
20 x 0.5 mL | |
70,000 rpm | |
31 mm | |
56 mm | |
3.1 lb. (1.4 kg) | |
30° | |
169,672 x g |