missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ Safe-Seal™ Quattro Sterilization Pouches
Sterilization Pouches with TruePress™ Technology confirm sterilization variables in 1 easy step
Supplier: Medicom™ 880054
Description
- Unique TruePress™ Technology involves an exclusive production process that fuses the proprietary blue tinted film with high grade medical paper to form a perfect bond
- The result is a leak resistant pouch that protects the integrity of your instruments every time
- 4 quality assessments and inspections
- State-of-the-art engineering
- SafeSeal™ Quattro pouches give the user the assurance of confirming sterilization parameters in one easy step: time, temperature & steam with internal & external indicators printed directly on the pouch
- All Medicom pouches provide peace of mind, convenience and economy
- Properly stored, they maintain sterility of the instruments for up to 1 year post sterilization
- Characteristics:
- Strong seal: Secure seal with extra wide chevron seal protects against instrument breaching
- Medical grade paper: High quality porous medical grade paper that meets medical standards
- Lightly blue tinted film: Facilitates both easy instrument viewing and identification of puncture or tears in the film. The peeling of the film is equally easy because of clean separation of paper and film due to the use of high grade materials
- Wide self-seal adhesive strip: Easily and securely seals the pouch and provides reliable seal until pouch is opened
- Perforated fold: Facilitates easy and accurate folding of adhesive strip to form airtight seal until pouch is opened
- Thumb notch: Assures easy opening of pouch
Specifications
Autoclavable | |
Clear | |
For instrument sterilization | |
200/Box | |
3 1/2 x 5 1/4 in. |
Self-adhesive | |
Single-use | |
Non-sterile | |
Time, Temperature, Steam |