missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeBasics™ Isolation Gown
For procedures requiring protection from spray and splatter, fluid-repellent design provides added protection against cross contamination.
Supplier: Medicom™ MED8023
Description
- Comfortable fit with elastic cuffs, back closure, waist and neck ties
- Fluid repellent material
- Superior strength provided with sewn seams
- Made of non-woven fabric
- Belt on the right side
- Nonsterile
- Single use, disposable and latex-free
- 10 per bag, 5 bags per case
Specifications
General Purpose Gown | |
None | |
Gown: 110 cm; Sleeve: 58 cm | |
Spunbond Polypropylene | |
Single-use | |
Elastic | |
Long Sleeve |
Protection from cross contamination | |
Unisex | |
Regular | |
Blue | |
Non-sterile | |
Yes | |
Not Autoclavable |