missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Brady™ SafeKey Compact Padlocks - Nylon with 25 mm Aluminum Shackle, Keyed Different
A small and lightweight range of padlocks suitable for energy isolation programs or in small spaces.
$20.01 - $120.06
Specifications
Product Type | Keyed Padlocks |
---|---|
Key Type | Keyed Different |
Material | Nylon |
Diameter (English) Shackle | 0.19 in. |
Diameter (Metric) Shackle | 4.7 mm |
Catalog Number | Mfr. No. | Quantity | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Color | Price | Quantity | ||||
11-877-339
|
Brady™
CPTRED25ALKD |
1 Ea. | Red |
Each for $20.01
|
|
||||
11-877-341
|
Brady™
CPTRED25ALKD6PK |
6 Pk. | Red |
Pack of 6 Each for $120.06
|
|
||||
11-877-340
|
Brady™
CPTYLW25ALKD |
1 Ea. | Yellow |
Each for $20.01
|
|
||||
11-877-342
|
Brady™
CPTYLW25ALKD6PK |
6 Pk. | Yellow |
Pack of 6 Each for $120.06
|
|
||||
Description
- Compliments the Brady™ SafeKey Padlock range and have the same features
- The new designed and innovative keying mechanism provides you much more unique key possibilities than a conventional standard safety padlock, without sacrificing a secure lockout
- The unique lock mechanism is insulated and non-conductive to protect workers from shocks when key is inserted
- The lock mechanism has 6 precision steel tumbler blades for a high number of key differences and tamper resistance
- Locks are compact and lightweight and resist impact, temperature, chemicals and corrosion
- Their non-conductive, non-sparking body features a ribbed design for easier gripping and handling
- The colour-matched key and lock body allows a fast identification in the application
- 1 key is supplied with each lock
- Custom keying, engraving, charting, Master Key and Grand Master Key are available
Specifications
Keyed Padlocks | |
Nylon | |
4.7 mm | |
25 mm | |
6 | |
1 in. | |
26 mm |
Keyed Different | |
0.19 in. | |
1 in. | |
Aluminum | |
1.3 in. | |
33 mm |