missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeMask™ FreeFlow™ with Air Space™ Technology Face Masks
ASTM Level 1, 2 and 3 face masks feature innovative contoured pleats to create a unique pocket that allows air to flow freely. Ideal for those who feel claustrophobic in ordinary masks.
$150.79 - $181.47
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
Fastening Type | Earloops |
Material | Polypropylene |
Size | Standard |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Color | ASTM Level | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | ASTM Level | Price | Quantity | |||||
19910712
|
Medicom™
200315 |
Blue | ASTM Level 1 |
Pack of 500 Each for $150.79
|
|
|||||
19910711
|
Medicom™
200311 |
Purple | ASTM Level 1 |
Pack of 500 Each for $150.79
|
|
|||||
19910713
|
Medicom™
200316 |
Pink | ASTM Level 1 |
Case of 500 Each for $150.79
|
|
|||||
19910714
|
Medicom™
200415 |
Blue | ASTM Level 2 |
Pack of 500 Each for $165.94
|
|
|||||
19910715
|
Medicom™
200416 |
Pink | ASTM Level 2 |
Pack of 500 Each for $165.94
|
|
|||||
19910718
|
Medicom™
200515 |
Blue | ASTM Level 3 |
Pack of 500 Each for $181.47
|
|
|||||
19910716
|
Medicom™
200511 |
Purple | ASTM Level 3 |
Pack of 500 Each for $181.47
|
|
|||||
19910719
|
Medicom™
200516 |
Pink | ASTM Level 3 |
Pack of 500 Each for $181.47
|
|
|||||
19910717
|
Medicom™
MED200514 |
White | ASTM Level 3 |
Pack of 500 Each for $181.47
|
|
|||||
Description
- European contoured pleat design with Air Space™ technology creates unique air pocket to allow air to flow freely
- Ideal for those who feel claustrophobic in regular masks
- Choose from ASTM Level 1, 2 or 3
- Unique fog-free strip integrated into the adjustable nose piece to provide clear vision when wearing protective eyewear
- Soft, strong, sonically sealed earloops have ample length, so there is no pulling or friction
- Comfortable fit
Specifications
Medical/Procedural Face Mask | |
Polypropylene | |
Non-sterile | |
ASTM F2299 | |
Single-use | |
Yes |
Earloops | |
Standard | |
Pleated | |
3-ply | |
≥95% (PFE), ≥95% (BFE) | |
SafeMask™ FreeFlow™ |