missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Medicom™ SafeMask™ Premier™ Face Masks
Low barrier (ASTM Level 1) mask for everyday protection and comfort when examining or treating low-risk patients, and for procedures involving low levels of spray and spatter.
$137.09 - $154.49
Specifications
Product Type | Medical/Procedural Face Mask |
---|---|
ASTM Level | ASTM Level 1 |
Fastening Type | Earloops |
Material | Polypropylene |
Size | Standard |
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
19-910-735
|
Medicom™
2015 |
Blue |
Case of 500 Each for $154.49
|
|
|||||
19910734
|
Medicom™
2011 |
Lavender |
Case of 500 Each for $150.90
|
|
|||||
19910736
|
Medicom™
2016 |
Pink |
Case of 500 Each for $150.90
|
|
|||||
19-910-738
|
Medicom™
2018 |
Teal |
Case of 500 Each for $154.49
|
|
|||||
19910733
|
Medicom™
MED2010 |
White |
Case of 500 Each for $150.90
|
|
|||||
19910737
|
Medicom™
MED2017 |
Yellow |
Case of 500 Each for $137.09
|
|
|||||
Description
- Smooth, stretchy, latex-free, ultrasonically sealed earloops prevent irritation and allow easy removal with a lower risk of self-contamination
- Adjustable nosepiece provides a comfortable, personalized fit
- Shingle pleat design prevents fluid pooling and cross-contamination
- Non-woven layers will not lint, tear or shred
Specifications
Medical/Procedural Face Mask | |
Earloops | |
Standard | |
Pleated | |
3-ply | |
≥95% (PFE), ≥95% (BFE) | |
50 Masks/Box, 10 Boxes/Cs., 500 Masks/Cs. |
ASTM Level 1 | |
Polypropylene | |
Non-sterile | |
EN 14683 | |
Single-use | |
Yes | |
SafeMask™ Premier™ |