missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Safety Coated Clear Boston Round Glass Bottles with Black Phenolic Caps
Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.
$179.72 - $318.92
Specifications
| Color | Clear |
|---|---|
| Material | Glass (Type 3) |
| Quantity | 12 |
| Closure Color | Black |
| Closure Included | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Liner | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Liner | Price | Quantity | ||||
|
FB02911973
|
N/A | 240 mL | Polyethylene Cone |
Case of 12 Each for $179.72
|
|
||||
|
FB02911971
|
N/A | 480 mL | Polyethylene Cone |
Case of 12 Each for $201.84
|
|
||||
|
FB02912318
|
N/A | 480 mL | Rubber |
Case of 12 Each for $190.88
|
|
||||
|
FB02911972
|
N/A | 1000 mL | Polyethylene Cone |
Case of 12 Each for $318.92
|
|
||||
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
| Clear | |
| 12 | |
| Yes | |
| Safety-coated Boston Round Bottle |
| Glass (Type 3) | |
| Black | |
| Narrow | |
| Phenolic |