missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Safety Coated Clear Straight Sided Wide Mouth Glass Jars with White Polypropylene Caps
Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.
Description
- Coated in layer of plastisol
- Shatter-resistant coating reduces chance of breakage
- If broken, safety coating will contain contents long enough for disposal
- Non-slip coating also allows greater ease of stability, wet or dry
- Not autoclavable
Specifications
240 mL | |
Clear | |
57 mm | |
Cap | |
Glass | |
White | |
Clear | |
Wide | |
89 mm | |
Pulp/Vinyl | |
70-400 mm | |
Cap |
8 oz. | |
67 mm | |
Solvent, Chemical or Sample Storage with Plastisol Coating for Safety are Easier to Grip and Harder to Break | |
92 mm | |
12 | |
70-400 | |
Yes | |
Round | |
Straight-sided Jar | |
Polypropylene | |
73 mm |