missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Safety Coated Clear Straight Sided Wide Mouth Glass Jars with White Polypropylene Caps

Type III soda-lime glass is ideal for solvent, chemical or sample storage with plastisol coating for safety are easier to grip and harder to break.

 View more versions of this product

Catalog No. FB02911827


Explore available promotions

Description

Description

  • Coated in layer of plastisol
  • Shatter-resistant coating reduces chance of breakage
  • If broken, safety coating will contain contents long enough for disposal
  • Non-slip coating also allows greater ease of stability, wet or dry
  • Not autoclavable
Specifications

Specifications

237 mL
Clear
53 mm
Cap
Glass
White
Clear
Wide
89 mm
PTFE/Polyethylene Foam
70-400 mm
Cap
8 oz.
67 mm
Solvent, Chemical or Sample Storage with Plastisol Coating for Safety are Easier to Grip and Harder to Break
92 mm
12
70-400
Yes
Round
Straight-sided Jar
Polypropylene
73 mm
Videos
SDS
Documents

Documents

Promotions

Promotions