missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Accuform™ Safety Sign - CONTAINS VACCINE DO NOT UNPLUG, Adhesive Vinyl
Accuform™ vaccination signs communicate health and safety policies, reinforce procedures, and identify locations
$14.27 - $21.40
Specifications
Material | Vinyl |
---|---|
Mounting Type | Self-adhesive |
Shape | Rectangular |
Languages | English |
Displayed Text | CONTAINS VACCINE DO NOT UNPLUG |
Catalog Number | Mfr. No. | Price | Quantity | ||||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Price | Quantity | ||||||
19-119-069
|
Accuform™
MBDX509VS |
Each for $14.27
|
|
||||||
19-119-072
|
Accuform™
MBDX510VS |
Each for $21.40
|
|
||||||
Description
Specifications
Vinyl | |
Rectangular | |
CONTAINS VACCINE DO NOT UNPLUG |
Self-adhesive | |
English | |
Red on White |