missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Medicom™ SafeWear™ High Performance Lab Coats, Pretty Pink

Single-use procedure SMS lab coats are designed to protect health professionals and patients from cross contamination.

Supplier:  Medicom™ 8108D

 View more versions of this product

Catalog No. 19910775

Explore available promotions

Description

Description

  • Available in a wide range of styles, colours and sizes
  • Comply with recommended OSHA best practices
  • Made from high-quality 45 g/m2 SMS fabric
  • Detailed finishing, 3-pocket design and front snap closure
  • Each bag contains 10+2 units, for a total of 12 vs. 10 per package from the competition
  • Fluid-resistant fabric meets AAMI PB70 Level 2 standards
Specifications

Specifications

General Purpose Lab Coat
SMS Polypropylene
Snaps
Single-use
Knee-length
Knit
8108
Matching Sewing Thread Color
116 cm
12 Coats/Pk., 5 Packs/Cs.
X-Large
Pink
Knit
Non-sterile
3
Yes
AAMI, PB70 Level 2, FDA Class 1
45.6 in.
Not Autoclavable
Videos
SDS
Documents

Documents

Promotions

Promotions