Learn More
Thermo Scientific™ SAHARA S7 Stainless-Steel Heated Bath Circulators
Perfect for internal or external circulation. Offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters.
$4699.25 - $9435.58
Specifications
Capacity (Metric) | 8 L |
---|---|
Certifications/Compliance | CE/ROHS/WEEE |
Dimensions (L x W x H) | 16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm) |
Length (English) | 16.7 in. |
Length (Metric) | 42.8 cm |
Catalog Number | Mfr. No. | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Controller Type | Temperature Range | Voltage | Frequency | Price | Quantity | ||
13-874-800
|
Thermo Scientific™
1521078 |
SC100 | Ambient +13° to 100°C | 115 V | 60 Hz |
Each for $4,699.25
|
|
||
13-874-801
|
Thermo Scientific™
1531078 |
SC150 | Ambient +13° to 150°C | 115 V | 60 Hz |
Each for $5,518.62
|
|
||
13-874-802
|
Thermo Scientific™
HAK1541078 |
SC150L | Ambient +13° to 150°C | 115 V | 60 Hz |
Each for $6,477.46
|
|
||
13-874-803
|
Thermo Scientific™
1551078 |
AC150 | Ambient +13° to 150°C | 115 V | 60 Hz |
Each for $6,215.95
|
|
||
13-875-049
|
Thermo Scientific™
1561071 |
AC200 | Ambient +13° to 200°C | 230 V | 50 Hz |
Each for $7,000.46
|
|
||
13-874-804
|
Thermo Scientific™
1561078 |
AC200 | Ambient +13° to 200°C | 115 V | 60 Hz |
Each for $6,886.17
|
|
||
13-874-953
|
Thermo Scientific™
1581075 |
PC201 | Ambient +13° to 200°C | 200/230 V | 50/60 Hz |
Each for $8,895.48
|
|
||
13-874-959
|
Thermo Scientific™
1591075 |
PC300 | Ambient +13° to 300°C | 200/230 V | 50/60 Hz |
Each for $9,435.58
|
|
||
Description
Perfect for internal or external circulation, Thermo Scientific™ SAHARA Series S7 stainless-steel baths are offered in a wide selection for efficient heating from ambient 13° to 300°C, with maximum bath volume of 8 liters. The SAHARA series of heated bath circulators are available with a wide variety of work area dimensions to meet your internal or external circulation requirements. A selection of eight different controllers will create the perfect fit for your application. Rugged and corrosion-resistant for high temperature applications up to 300°C.
Environmentally Friendly Design
- Save up to 80% on energy costs and thousands of kilowatt hours during the life of the system
- All units are RoHS-compliant (lead- and mercury-free) and use recycled packaging
Safe Operationn
- All units are UL/CSA compliant, assuring safe operation in the unlikely event of a fault condition
Easy to Usen
- All thermostats feature an intuitive user interface with bright display to view critical readings
- Thermostat can be turned and positioned on all four sides on the bath for easy viewing
- Each system comes with a quick-start guide for simple setup and operation
- Lead- and mercury-free
- 115/60 Hz units are UL listed or recognized
- IQ/OQ compliance is optional
Includes:
Communication cables, bridge with gasket and thumbscrews, fittings, clamps, pump plug for external circulation, 6ft. power cord
Recommended for:
- Viscometers
- Spectrophotometers
- Refractometers
- Metrology
- Distillation
- Warranty varies by country, please contact us for details
Specifications
8 L | |
16.7 x 9.2 x 18 in. (42.8 x 23.5 x 45.6 cm) | |
42.8 cm | |
23.5 cm | |
45.6 cm | |
10.6 kg |
CE/ROHS/WEEE | |
16.7 in. | |
9.2 in. | |
18 in. | |
23.4 lb. |