missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Saint-Gobain Chemware™ Tedlar™ PVF Gas Sampling Bags
Good for use with carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans
$1006.47 - $1006.47
Specifications
Product Type | Gas Sampling Bag |
---|---|
Certifications/Compliance | EPA, 40CFR, Part 60, App A Method 18 |
For Use With (Application) | Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans |
Material | PVDF |
Thickness (Metric) | 2 mm |
Catalog Number | Mfr. No. | Includes | Capacity (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Capacity (Metric) | Price | Quantity | ||||
10-923-13
|
Saint-Gobain
D10750135 |
On/off valve | 20.3 L |
Case of 5 Each for $1,006.47
|
|
||||
Description
Can also be used for liquid sampling, when supported with tray and for gas sampling trains.
- 0.07 in. (2mm) thick PVF
- Sealed on all four sides
- Second outboard seal not required
Order Info
Available with either a nickel-plated brass ON/OFF valve which accepts 0.25 in. (6.35mm) I.D. flexible tubing, or with a PTFE/silicone septum fitting in a polypropylene housing for use with a hypodermic needle
Compliance
EPA cited, Title 40CFR, Part 60, App A Method 18.
Specifications
Gas Sampling Bag | |
Carbon monoxide, sulfur dioxide, hydrogen sulfide, radon and mercaptans | |
2 mm |
EPA, 40CFR, Part 60, App A Method 18 | |
PVDF | |
70 mil |