missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Salinity Refractometer
Portable device measures the percentage of salt in any body of water.
Supplier: Customer Channels Group (Ccg) 6112275
Includes: Two pipets, calibration screwdriver, cotton cleaning cloth, vial cleaning solution, hard plastic case and instructions
Description
- Solid aluminum construction with rubber-gripped body
- Automatic temperature compensation
- Prism and lens feature simple focus adjustments
- Accurate results with only two to three drops of solution
- Dimensions: 1.5D × 7 in.L (3.8 × 17.7cm)
- Range: 0-28%
- Resolution: 0.2%
Specifications
0 to 28 Brix | |
Two pipets, calibration screwdriver, cotton cleaning cloth, vial cleaning solution, hard Plastic case and instructions | |
177.8 mm |
0.2% | |
7 in. |