missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Samco™ Extra Long Transfer Pipettes
Perform safe and easy sampling from large containers using these extra-long transfer pipettes, perfect for research applications.
Supplier: Thermo Scientific™ 26220S
Description
Perfect for research applications, these Extra-Long Transfer Pipettes are designed with a built-in pipette bulb that eliminates the need for plugging, packaging, and autoclaving and prevents cross-contamination. They allow safe and easy sampling from large containers.
- Excellent for research applications
- General-purpose pipettes are ideal for routine sampling of liquids
- Well suited for use with large containers
Specifications
2.3 mL | |
5.0 mm | |
Sterile | |
No | |
5.6 mL | |
Extra Long Transfer Pipet |
Extra Long 9” Transfer Pipette | |
LDPE | |
25 | |
20/Bag, 400/Pk., 3200/Cs. | |
22.5 cm | |
Single-use |