missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Supplier: Thermo Scientific™ 23210S
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
Specifications
3.3 mL | |
4.6 mm | |
Sterile | |
10/bg, 400/pk | |
14.7 cm |
Samco 5.8mL Fine Tip Transfer Pipets, Standard Bulb, Sterile, 10/bag, White Box | |
LDPE | |
No | |
5.8 mL | |
Fine Tip Transfer Pipet |