missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes
Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Supplier: Thermo Scientific™ 2331S
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip
Specifications
3.1 mL | |
3.0 mm | |
Sterile | |
No | |
Individually Wrapped | |
10.4 cm | |
Single-use |
Extended Fine Tip, Large Bulb Transfer Pipette, 5.4mL | |
LDPE | |
50 | |
400/Pk 8Pk/Cs 3200/Cs | |
5.4 mL | |
Fine Tip Transfer Pipet |