missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ Samco™ General-Purpose Transfer Pipettes, 4.0 mL
Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.
Description
Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.
Recommended for: Research Applications
Specifications
2.8 mL | |
6.6 mm | |
Non-sterile | |
No | |
7.5 mL | |
General Purpose Transfer Pipette |
General Purpose Transfer Pipette, 5 inch , 7.5mL | |
LDPE | |
24 | |
Bulk 400/Pk | |
12.9 cm | |
Yes |