missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Samco™ General-Purpose Transfer Pipettes, 3.1 mL

Prevent cross-contamination with these transfer pipettes, which have a built-in bulb that eliminates the need for plugging.

Supplier:  Thermo Scientific™ 33411

Catalog No. 14754522


Explore available promotions

Description

Description

Prevent cross-contamination with Thermo Scientific™ Samco™ Transfer Pipettes, which have a built-in bulb that eliminates the need for plugging, packaging and autoclaving. Samco transfer pipettes are made of shatterproof, nontoxic polyethylene. Their low-affinity surface prevents proteins binding in research applications. They can be frozen in liquid nitrogen, or heat sealed for storage.

Recommended for: Research Applications

Specifications

Specifications

2.2 mL
2.5 mm
Non-sterile
No
3.1 mL
General Purpose Transfer Pipette
General Purpose Small Bulb, 4 inches, 3.1mL
LDPE
22
Bulk, 400/Pk.
10.33 cm
Yes
Videos
SDS
Documents

Documents

Promotions

Promotions