missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Accessories for Combisart™ Systems: Frits
Frits for use with Sartorius Combisart Systems
$282.03 - $282.03
Specifications
Product Type | Frit |
---|---|
Material | Stainless Steel |
Quantity | 1 Ea. |
For Use With (Application) | Ensure uniform distribution of microorganisms and particles on the membrane filter surface |
For Use With (Equipment) | Stainless Steel manifold |
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Diameter (Metric) | Price | Quantity | ||||
14-555-919
|
Sartorius
6980102 |
1.9 in. | 5cm |
Each for $282.03
|
|
||||
14-555-920
|
Sartorius
6980103 |
1.8 in. | 4.7cm |
Each for $282.03
|
|
||||
Description
- Stainless steel
- For stainless steel manifolds
- Choose from 47mm and 50mm
Specifications
Frit | |
1 Ea. | |
Stainless Steel manifold |
Stainless Steel | |
Ensure uniform distribution of microorganisms and particles on the membrane filter surface |