missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Biosart™ 100 Monitors
Designed specifically for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. Sartorius Biosart™ 100 Monitors are sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth.
$158.59 - $326.86
Specifications
Adapter Material | Polyethylene |
---|---|
Certifications/Compliance | ISO 7704 |
Disposable | Single-use |
Material | Polystyrene |
Sterility | Sterile |
Catalog Number | Mfr. No. | Pore Size | Grid Color | Material (Membrane) | Description | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Grid Color | Material (Membrane) | Description | Price | Quantity | ||
14555742
|
Sartorius
164014706K |
0.45 μm | White/Black | Cellulose Nitrate | Packaged in trays |
Pack of 48 Each for $202.64
|
|
||
14-555-743
|
Sartorius
164014706ACK |
0.45 μm | White/Black | Cellulose Nitrate | Individually packaged |
Pack of 48 Each for $326.86
|
|
||
14555744
|
Sartorius
164014706VK |
0.45 μm | White/Black | Cellulose Nitrate | Packaged in bulk |
Pack of 48 Each for $158.59
|
|
||
14-555-745
|
Sartorius
164014706VWMK |
0.45 μm | White/Black | Cellulose Nitrate | Packaged in bulk, Membrane fixed |
Pack of 48 Each for $158.59
|
|
||
14-555-746
|
Sartorius
164014707K |
0.2 μm | White/Black | Cellulose Nitrate | Packaged in trays |
Pack of 48 Each for $208.81
|
|
||
14-555-747
|
Sartorius
164014707ACK |
0.2 μm | White/Black | Cellulose Nitrate | Individually packaged |
Pack of 48 Each for $326.86
|
|
||
14555749
|
Sartorius
1640147H6VK |
0.45 μm | White/Black | Cellulose Nitrate | Packaged in bulk |
Pack of 48 Each for $158.59
|
|
||
14-555-754
|
Sartorius
164034704VK |
0.8 μm | Gray/White | Cellulose Nitrate | Packaged in trays |
Pack of 48 Each for $158.59
|
|
||
14-555-757
|
Sartorius
164034706VK |
0.45 μm | Gray/White | Cellulose Nitrate | Packaged in bulk |
Pack of 48 Each for $158.59
|
|
||
Description
Provides microbiological analysis of relatively large sample volumes that have a low number of microbes, with membrane filtration being an essential step. Suitable for testing smaller volumes by placing a sample in a few mL of sterile physiological NaCl solution. Specifically designed for microbiological testing of pharmaceuticals, food, beverages, water and other liquids. These sterile disposables with an incorporated membrane filter and cellulose pad are ready to use. After filtration, just remove the 100mL funnel to convert the monitor into a petri dish. Culture media for wetting the pad are available in individually sterilized, convenient plastic ampoules. Ready to use filter units designed to be placed onto the bases of a vacuum manifold. Ensures the identification of all colonies.The monitors are available in a variety of different types: Monitors with cellulose nitrate (cellulose ester) membranes, a material which assures effective retention with high flow rates and optimum colony growth. The printed grid lines make the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth. The three various filter colors, green, white and gray (after wetting black), allow the best contrast to the colonies. Monitors with regenerate cellulose membrane, a material which combines high flow rates with high chemical stability are ideal for bioburden-testing in the veterinary sector, where a lot of products are based on solvents.- High flow rate
- High total throughput
- Sterile, individually, sterile packaged available
- Certified membrane filters: meet ISO 7704
- Available in various colors
- Without any hydrophobic adhesive areas
- Validated
- Ready to connect, easy to use and practical handling features
- Minimal amount of equipment
Specifications
Polyethylene | |
Single-use | |
Sterile | |
Colony counting, particle testing and microscopy | |
Polyethylene | |
Filter Funnel |
ISO 7704 | |
Polystyrene | |
14.5 cm2 | |
10mL | |
48 Pack |