missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Polystyrene Weighing Boats
Polystyrene Weighing Boats are made of anti-static polystyrene.
Supplier: Sartorius YBW01S
Description
Made of anti-static polystyrene
- Available in small, medium, large and assorted (10 each of small, medium and large)
- For use with CPA Balances, Cubis™ Balances, Extend ED Balances, M-Power Balances, M-Prove Scales
Specifications
Not Autoclavable | |
Reusable | |
Boat | |
Weighing Boat | |
Small | |
1.19 in. | |
12 mm |
Flat | |
Polystyrene | |
Non-sterile | |
CPA Balances, Cubis Balances, Extend ED Balances, M-Power Balances, M-Prove Scales | |
1.19 x 2.25 x 0.5 in. | |
2.25 in. | |
0.5 in. |