missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Sartorius Polystyrene Weighing Boats
Polystyrene Weighing Boats are made of anti-static polystyrene.
Supplier: Sartorius YBW01L
Description
Made of anti-static polystyrene
- Available in small, medium, large and assorted (10 each of small, medium and large)
- For use with CPA Balances, Cubis™ Balances, Extend ED Balances, M-Power Balances, M-Prove Scales
Specifications
Not Autoclavable | |
Reusable | |
Boat | |
Weighing Boat | |
Large | |
4.25 in. | |
1.13 in. |
Flat | |
Polystyrene | |
Non-sterile | |
CPA Balances, Cubis Balances, Extend ED Balances, M-Power Balances, M-Prove Scales | |
4.25 x 7 x 1.13 in. | |
7 in. |